Beli Gerinda Baby di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Tools Baby GrinderDeskripsi:-Anti-vibration, anti-cool measures applied, yet small and lightweight.-Grinding in narrow places, inner finishing of pipes, etc.atribut:
- Chuck Inner Diameter: 6mm
- Air consumption: 0.55
- Hose Intake Port: 1/4in
- Exhaust: Forward/Lateral
- Total Length: 263mm
- No. Load Speed: 24000min -1 power
- Purpose of Use: Grinding in narrow places, inner finishing of pipes, etc.
- Fuji Tools Baby Air Grinder (Mesin Gerinda)Deskripsi:-Optimum for ultra fine, ultra lightweight and high precision shaft precision cutter.-High speed type.-Finishing and repairing of molding die processing, engraving etc.atribut:
- Chuck Inner Diameter: 3mm
- Air consumption: 0.25
- Hose Intake Port: Rc1/4
- Exhaust: Lateral
- Total Length: 150mm
- No. Load Speed: 30000min -1 power
- Purpose of Use: Finishing and repairing of molding die processing, engraving etc.
- Fuji Tools Air Straight Grainder Baby GrinderDeskripsi:-Core runout accuracy is less than 0.03mm and the main body is lightweight and compact.-For deburring work of casting.-For finishing of parts.-For correction work of engine parts.atribut:
- Air consumption: 0.5
- Chuck Inner Diameter: 6mm
- Exhaust: Lateral
- Hose Intake Port: Rc1/4
- No. Load Speed: 24000min -1 power
- Total Length: 152mm
- KRISBOW Gerinda BotolDeskripsi:Air Die Grinder ST 3mm 60000rpm KW 08-273 adalah alat yang digunakan untuk menggerinda, memoles, atau proses machining. Material yang digerinda antara lain besi, plastik, atau kayu. Alat ini sangat praktis digunakan karena mata gerinda dapat diganti sesuai dengan kebutuhan yang diperlukan, selain mata gerinda alat ini juga bisa menggunakan burrs atau amplas mounted. Die Grinder ini mempunyai dimensi 13.5x1.5x1.5cm. Die Grinder sering digunakan di industri, pabrik, atau bengkel.atribut:
- Type: Air Die Grinder
- Throttle: Collet Type
- Hose size (inch): 3/8
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- TRUSCO Air Micro Grinder (Mesin Gerinda)atribut:
- Air Consumption (m³/minute): 0.15
- Chuck Bore (phi mm): 3
- Length (mm): 155
- No Load Rotation Speed (rpm): 60000
- Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
- Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
- Weight (g): 108
- Working Pressure (MPa): 0.4 to 0.6
- monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: 1/4 coupler
- Overall Length (mm): 136
- Collet Size (mm): 3
- Air Connection Port: 43834
- Air Consumption (L/minute): 198
- No Load Speed (rpm): 56000
- Working Air Pressure Range (MPa): 0.62
- York Medium Grinding Wheel (Batu Gerinda)Deskripsi:These are our own brand of white aluminium oxide vitrified grinding wheels. They are a general purpose wheel suitable for sharpening high speed steel (HSS) tools and grinding most steels. They offer cool and burn free cutting and excellent wheel life all at a very competitive price. All with 31.75mm bore, supplied with 1inch, 7/8inch, 3/4inch, 5/8inch and 1/2inch bore nylon bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.atribut:
- Bond Type: Vitrified
- Bore (mm): 31.75
- Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)atribut:
- Collet Size (inch): 1/4; 1/8
- Air Outlet: Rear Exhaust
- Dimensions (mm): 180x45x60
- Air consumption (CFM): 4 (90psi)
- Air inlet (inch): 1/4
- No Load Speed (rpm): 22000
- FUJI Air Angle Grinder (Mesin Gerinda Tangan)Deskripsi:For grinding and polishing of metals.atribut:
- Exhaust Direction: Backward
- Hose Fitting: Rc1 / 4
- Overall Length (mm): 191
- Air Consumption (m³/minute): 0.51
- Applicable Whetstone Dimensions (mm): 50x4x9.53
- No Load Speed (rpm): 15000
- TRUSCO Number: 116-0037
- monotaro Air Grinder SetDeskripsi:It is a small type grinder. With a collet chuck, you can install a shaft-attached wheel of various shapes of 6 mm shank.. Finish grinding of small parts etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Set Contents: Air grinder body x 1, 1/4 coupler x 1, wrench x 2, collet chuck 3 mm, 6 mm x 1, 6 mm Whetstone with shaft x 5, 3 mm Whetstone with shaft x 5
- Overall Length (mm): 190
- Body Weight (kg): 0.68
- Working Pressure (MPa): 0.62
- Air Outlet: PT1/4
- Collet Size (mm): 6
- Use Hose Diameter (mm): 6.5
- Air Consumption (L/minute): 96
- Revolution Per Minute (rpm): 22000
- Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)atribut:
- Air Pressure (psi): 90
- Length (mm): 132
- Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
- No Load Speed (rpm): 54000
- KINIK Surface Grinding Wheel (Batu Gerinda)atribut:
- Abrasive Material: White Aluminium Oxide
- TRUSCO Mounted Grinding Wheel A Cylindrical Type (Mata Tuner Batu)Deskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Purpose of Use: High hardness A (blue)whetstone with shaft. Optimum: castings, standard steel materials, low carbon steel, carbon steel (raw materials). Suitable: ductile, malleable, meehanite, carbon tool steel (SK).
- monotaro Air Micro Angle Grinder (For Surface Grinding)Deskripsi:It can be used for surface grinding.Because it has less vibration, it is suitable for long-term work. Since the set contents are substantial, it is convenient to carry.. For surface grindingDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Working Pressure (MPa): 0.4 to 0.6
- Accessories: One body, one air hose (1.45 m), one hose cover, one hose joint, one pin, 1 Φ 30 rubber pad, 4 buffs, 6 paper
- Overall Length (mm): 140
- Hose Inside-Diameter (phi mm): 5
- Spindle: M7-P0.75
- Wheel size (mm): 30
- Air Consumption (L/minute): 120
- Connection diameter (phi mm): Air: 6
- No Load Rotation Speed (rpm): 23500
- Fuji Tools Air Straight GrinderDeskripsi:-A silent type.-For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.atribut:
- Air consumption: 0.55
- Hose Intake Port: Rc3/8
- Exhaust: Lateral
- Purpose of Use: For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.
- TRUSCO Miracle Flap Wheel for Deburing (Amplas Gerinda Susun)Deskripsi:-For general metal.-Since the flap is obliquely attached, the touch to the work piece is very soft.-A product that improves grinding ability and durability performance by taking advantage of the characteristics of general-purpose flapwheel with shaft. (up-Rust remover, burring, polishing of pipe' s inner side.-Polishing of metal, woodwork curved surfaces and different type of goods.-Working Tool: Straight-type grinder.atribut:
- Purpose of Use: Rust remover, burring, polishing of pipe' s inner side. Polishing of metal, woodwork curved surfaces and different type of goods. Working Tool: Straight-type grinder.
- KRISBOW Cordless Mini Grinder (Gerinda)atribut:
- Chuck Capacity (mm): 3
- Input Voltage (V): 12
- No Load Speed (rpm): 8000-30000
- monotaro Air Grinder For Heavy GrindingDeskripsi:It is a straight grinder for heavy grinding. Air supply is a roll type, so it is suitable for long-time work.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 173
- Working Pressure (MPa): 0.62
- Air Outlet: PT1/4
- Collet Size (mm): 6
- Use Hose Diameter (mm): 6.5
- Air Consumption (L/minute): 108
- Revolution Per Minute (rpm): 24000
Daftar Harga Gerinda Baby Terbaru October 2026
| Fuji Tools Baby Grinder | Rp7.199.900 |
| Fuji Tools Baby Air Grinder (Mesin Gerinda) | Rp7.499.900 |
| Fuji Tools Air Straight Grainder Baby Grinder | Rp6.699.900 |
| KRISBOW Gerinda Botol | Rp889.900 |
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
| TRUSCO Air Micro Grinder (Mesin Gerinda) | Rp3.399.900 |
| monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil) | Rp1.199.900 |
| Nippon Resibon Grinding Wheel (Batu Gerinda Poles) | Rp13.900 |
| York Medium Grinding Wheel (Batu Gerinda) | Rp269.900 |
| Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus) | Rp329.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102744840-2.jpg)


/P101578446-1.jpg)
/P101000821-1.jpg)
/q0P101561936-2.jpg)
/P101004032-1.jpg)
/mvP103115823-17.jpg)
/P101005779-1.jpg)
/25P103646077-1.jpg)

/P101005785-1.jpg)
/j6P101005690-2.jpg)
/P101000535-1.jpg)
/P102249901-1.jpg)

/P102748703-1.jpg)
/mkP103636812-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)